Compact seal Eriflon 39-0820 220x195,5 L=8,1

  • ERIKS:11237502
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€148.50/ pieceexcl. VAT

€179.69incl. VAT

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€148.50

-

10+

€133.65

10.00%

25+

€118.80

20.00%

50+

€103.95

30.00%

100+

€96.53

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s