Compact seal Eriflon 39-0710 70x85,1 L=6,3 without o-ring

  • ERIKS:10020044
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€35.50/ pieceexcl. VAT

€42.96incl. VAT

Estimated delivery date - 22/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.50

-

5+

€28.40

20.00%

10+

€23.08

35.00%

30+

€17.75

50.00%

50+

€15.98

55.00%

100+

€14.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Material seal
PTFE/Brass
Max. operating pressure
400 bar
Maximum Speed
15 m/s