Compact seal Eriflon 39-0710 70x85,1 L=6,3 +o-ring

  • ERIKS:11216608
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€39.70/ pieceexcl. VAT

€48.04incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.70

-

10+

€35.73

10.00%

25+

€31.76

20.00%

50+

€27.79

30.00%

100+

€25.81

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s