Compact seal Eriflon 39-0710 6x10,9 L=2,2

  • ERIKS:10019993
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€6.20/ pieceexcl. VAT

€7.50incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.20

-

10+

€5.58

10.00%

25+

€4.96

20.00%

50+

€4.34

30.00%

100+

€4.03

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Material seal
PTFE/Brass
Max. operating pressure
400 bar
Maximum Speed
15 m/s