Compact seal Eriflon 39-0710 5x9,9 L=2,2 + o-ring

  • ERIKS:11216603
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€38.30/ pieceexcl. VAT

€46.34incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.30

-

10+

€34.47

10.00%

25+

€30.64

20.00%

50+

€26.81

30.00%

100+

€24.90

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s