Compact seal Eriflon 39-0710 54x64,1 L=4,2 + o-ring

  • ERIKS:11216589
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€35.60/ pieceexcl. VAT

€43.08incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.60

-

10+

€32.04

10.00%

25+

€28.48

20.00%

50+

€24.92

30.00%

100+

€23.14

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s