Compact seal Eriflon 39-0710 470x494 L=8,1 + o-ring

  • ERIKS:11216586
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€453.00/ pieceexcl. VAT

€548.13incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€453.00

-

10+

€407.70

10.00%

25+

€362.40

20.00%

50+

€317.10

30.00%

100+

€294.45

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s