Compact seal Eriflon 39-0710 400x424 L=8,1

  • ERIKS:10020074
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€358.00/ pieceexcl. VAT

€433.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€358.00

-

10+

€322.20

10.00%

25+

€286.40

20.00%

50+

€250.60

30.00%

100+

€232.70

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s