Compact seal Eriflon 39-0710 36x46,7 L=4,2

  • ERIKS:10020027
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€21.20/ pieceexcl. VAT

€25.65incl. VAT

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.20

-

5+

€16.96

20.00%

10+

€13.78

35.00%

30+

€10.60

50.00%

50+

€9.54

55.00%

100+

€8.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Material seal
PTFE/Brass
Max. operating pressure
400 bar
Maximum Speed
15 m/s