Compact seal Eriflon 39-0710 35x45,7 L=4,2 + o-ring

  • ERIKS:11216578
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€30.60/ pieceexcl. VAT

€37.03incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.60

-

10+

€27.54

10.00%

25+

€24.48

20.00%

50+

€21.42

30.00%

100+

€19.89

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s