Compact seal Eriflon 39-0710 260x284,5 L=8,1

  • ERIKS:10020070
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€215.00/ pieceexcl. VAT

€260.15incl. VAT

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€215.00

-

10+

€193.50

10.00%

25+

€172.00

20.00%

50+

€150.50

30.00%

100+

€139.75

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s