Compact seal Eriflon 39-0710 200x220,5 L=8,1

  • ERIKS:10020066
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€202.50/ pieceexcl. VAT

€245.03incl. VAT

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€202.50

-

10+

€182.25

10.00%

25+

€162.00

20.00%

50+

€141.75

30.00%

100+

€131.63

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s