Compact seal Eriflon 39-0710 175x190,1 L=6,3 +o-ring

  • ERIKS:11216545
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€95.50/ pieceexcl. VAT

€115.56incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€95.50

-

10+

€85.95

10.00%

25+

€76.40

20.00%

50+

€66.85

30.00%

100+

€62.08

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s