Compact seal Eriflon 39-0710 170x185,1 L=6,3

  • ERIKS:10020063
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€95.90/ pieceexcl. VAT

€116.04incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€95.90

-

5+

€76.72

20.00%

10+

€62.34

35.00%

30+

€47.95

50.00%

50+

€43.16

55.00%

100+

€38.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s