Compact seal Eriflon 39-0710 16x23,3 L=3,2 + o-ring

  • ERIKS:11216472
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€18.10/ pieceexcl. VAT

€21.90incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.10

-

10+

€16.29

10.00%

25+

€14.48

20.00%

50+

€12.67

30.00%

100+

€11.77

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s