Compact seal Eriflon 39-0710 133x148,1 L=6,3

  • ERIKS:10020058
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€58.10/ pieceexcl. VAT

€70.30incl. VAT

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.10

-

10+

€52.29

10.00%

25+

€46.48

20.00%

50+

€40.67

30.00%

100+

€37.77

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Max. operating pressure
400 bar
Maximum Speed
15 m/s