Compact seal 0008 NBR/f 90x105 L=12.5

  • ERIKS:14414784
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€109.50/ pieceexcl. VAT

€132.50incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€109.50

-

5+

€87.60

20.00%

10+

€71.18

35.00%

30+

€54.75

50.00%

50+

€49.28

55.00%

100+

€43.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
90 mm
Groove Diameter
105 mm
Groove Width
12.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
90 mm
D
105 mm
L
12.5 mm
C
4.5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s