Compact seal 0008 NBR/f 80x92 L=10

  • ERIKS:14414783
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€95.60/ pieceexcl. VAT

€115.68incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€95.60

-

5+

€76.48

20.00%

10+

€62.14

35.00%

30+

€47.80

50.00%

50+

€43.02

55.00%

100+

€38.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
80 mm
Groove Diameter
92 mm
Groove Width
10 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
80 mm
D
92 mm
L
10 mm
C
3 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s