Compact seal 0008 NBR/f 65x77 L=9.5

  • ERIKS:14414781
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€76.00/ pieceexcl. VAT

€91.96incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€76.00

-

5+

€60.80

20.00%

10+

€49.40

35.00%

30+

€38.00

50.00%

50+

€34.20

55.00%

100+

€30.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
65 mm
Groove Diameter
77 mm
Groove Width
9.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
65 mm
D
77 mm
L
9.5 mm
C
3 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s