Compact seal 0008 NBR/f 63x75 L=9

  • ERIKS:14414780
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€73.60/ pieceexcl. VAT

€89.06incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.60

-

5+

€58.88

20.00%

10+

€47.84

35.00%

30+

€36.80

50.00%

50+

€33.12

55.00%

100+

€29.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
63 mm
Groove Diameter
75 mm
Groove Width
9 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
63 mm
D
75 mm
L
9 mm
C
3 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s