Compact seal 0008 NBR/f 50x60 L=8

  • ERIKS:14414777
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€58.10/ pieceexcl. VAT

€70.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.10

-

5+

€46.48

20.00%

10+

€37.77

35.00%

30+

€29.05

50.00%

50+

€26.15

55.00%

100+

€23.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
50 mm
Groove Diameter
60 mm
Groove Width
8 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
50 mm
D
60 mm
L
8 mm
C
3 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s