Compact seal 0008 NBR/f 22x30 L=6.3

  • ERIKS:14414748
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€28.60/ pieceexcl. VAT

€34.61incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.60

-

5+

€22.88

20.00%

10+

€18.59

35.00%

30+

€14.30

50.00%

50+

€12.87

55.00%

100+

€11.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
22 mm
Groove Diameter
30 mm
Groove Width
6.3 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
22 mm
D
30 mm
L
6.3 mm
C
2.5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s