Compact seal 0008 NBR/f 110x125 L=12

  • ERIKS:14414786
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€139.50/ pieceexcl. VAT

€168.80incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€139.50

-

5+

€111.60

20.00%

10+

€90.68

35.00%

30+

€69.75

50.00%

50+

€62.78

55.00%

100+

€55.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
110 mm
Groove Diameter
125 mm
Groove Width
12 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
110 mm
D
125 mm
L
12 mm
C
4.5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s