Compact seal 0008 NBR/f 10x17 L=6.5

  • ERIKS:14016360
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.60

-

5+

€14.08

20.00%

10+

€11.44

35.00%

30+

€8.80

50.00%

50+

€7.92

55.00%

100+

€7.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0008
Rod diameter
10 mm
Groove Diameter
17 mm
Groove Width
6.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 105 °C
d
10 mm
D
17 mm
L
6.5 mm
C
2.5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s