Coiled spring pin DIN 7343 5x40 Stainless steel

  • ERIKS:23266053
  • Manufacturer:8715492289209
Image 1
Save to list

€0.69/ pieceexcl. VAT

€0.84incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7343 - ISO 8750
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Diameter
5 mm
Length
40 mm
DIN standard
7343
Type
Coiled spring pin