
€165.55/ pieceexcl. VAT
€200.32incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHTC |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Triclamp DIN 32676 |
Connection termination size | 50,5/ 19,05x1,65 (15,75) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN20 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362.5 psi |