
€212.88/ pieceexcl. VAT
€257.58incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK-HP |
Material | Brass |
Norm | EN 14423 |
Clamping range | from 88 to 91 mm |
Hose ID x Wall Thickness | 63x12 |