
€150.58/ pieceexcl. VAT
€182.20incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 78 to 82 mm |
Hose ID x Wall Thickness | 63x8 |