
€94.43/ pieceexcl. VAT
€114.26incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 84 to 87 mm |
Hose ID x Wall Thickness | 63x10 |