
€69.07/ pieceexcl. VAT
€83.57incl. VAT
265 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 64 to 67 mm |
Hose ID x Wall Thickness | 50x8 |