
€113.05/ pieceexcl. VAT
€136.79incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 53 to 56 mm |
Hose ID x Wall Thickness | 38x8 |