
€37.05/ pieceexcl. VAT
€44.83incl. VAT
369 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 36 to 39 mm |
Hose ID x Wall Thickness | 25x6 |