
€32.30/ pieceexcl. VAT
€39.08incl. VAT
402 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 30 to 33 mm |
Hose ID x Wall Thickness | 19x6 |