
€49.59/ pieceexcl. VAT
€60.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 22 to 25 mm |
Hose ID x Wall Thickness | 13x5 |