
€778.05/ pieceexcl. VAT
€941.44incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 143 to 148 mm |
Hose ID x Wall Thickness | 125x10 |