
€405.18/ pieceexcl. VAT
€490.27incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 114 to 119 mm |
Hose ID x Wall Thickness | 100x8 |