
€410.88/ pieceexcl. VAT
€497.16incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 120 to 122 mm |
Hose ID x Wall Thickness | 100x10 |