
€31.26/ pieceexcl. VAT
€37.82incl. VAT
241 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 94 to 97 mm |
Hose ID x Wall Thickness | 80x8 |