
€68.31/ pieceexcl. VAT
€82.66incl. VAT
24 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 84 to 87 mm |
Hose ID x Wall Thickness | 65x10 |