
€29.64/ pieceexcl. VAT
€35.86incl. VAT
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 53 to 56 mm |
Hose ID x Wall Thickness | 40x7 |