
€32.49/ pieceexcl. VAT
€39.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 58 to 61 mm |
Hose ID x Wall Thickness | 40x10 |