
€16.53/ pieceexcl. VAT
€20.00incl. VAT
130 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 57 to 60 mm |
Hose ID x Wall Thickness | 38x10 |