
€13.49/ pieceexcl. VAT
€16.32incl. VAT
105 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 47 to 50 mm |
Hose ID x Wall Thickness | 32x8 |