
€13.68/ pieceexcl. VAT
€16.55incl. VAT
47 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 40 to 43 mm |
Hose ID x Wall Thickness | 25x8 |