
€617.50/ pieceexcl. VAT
€747.18incl. VAT
22 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 230 to 239 mm |
Hose ID x Wall Thickness | 200x16 |