
€168.63/ pieceexcl. VAT
€204.04incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 175 to 180 mm |
Hose ID x Wall Thickness | 150x13 |