€8.55/ pieceexcl. VAT
€10.35incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2756 |
Shape | Cutting ring coupling |
Material | Brass |
Nominal inner diameter | 1/2" |
External tube diameter of connection | 16 mm |
Connection | External thread |