



€1.28/ pieceexcl. VAT
€1.55incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 93.5 mm |
Thickness | 3 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 88 mm |
Model | Bore hole |
Type | Circlip |