



€5.83/ pieceexcl. VAT
€7.05incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Stainless steel |
Outer Diameter | 72.5 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
Material quality | Stainless steel BL (1.4122) |
DIN standard | 472 |
Dimension | 68 mm |
Model | Bore hole |
Type | Circlip |