



€1.66/ pieceexcl. VAT
€2.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 69.2 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 65 mm |
Model | Bore hole |
Type | Circlip |